Welcome to Würth Slowakia For trade customers only

WÜPOFAST A2 chipboard screw A2 stainless steel, partial thread, countersunk head, PZ

SCR-CS-WO-A2-Z2-4,5X70/40

Art.-no. 0182814570

EAN 4011231237406

Price for selected packaging unit
WÜPOFAST A2 chipboard screw A2 stainless steel, partial thread, countersunk head, PZ

Art.-no. 0182814570

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • WÜPO chipboard screws meet the increased requirements resulting from the use of new materials and modern assembly technology.

  • Pre-drilling is no longer required.

  • The thin screw core ensures high pull-out resistance and low material deformation.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.5 mm

Length (l)

70 mm

Head type

Countersunk head

Head diameter (dh)

8.7 mm

Internal drive

Z2

Thread design

Partial thread

Thread length (lg)

40 mm

Angle of the tip

25 Degree

Material

Stainless steel A2

Surface

Plain

Product weight (per item)

4.650 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information