WÜRTH MODYF CETUS fleece jacket
FLEECE JACKET CETUS BLACK XS
Art.-no. M456191010
EAN 4251596884741
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With its warm material and elasticated cuffs, the durable fleece jacket ensures a high level of comfort.
- Light, warm and breathable
- 3 zip pockets, inside pocket
- Hem adjustable with drawstring
- Zips into the Cetus rain jacket
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Black |
Size | XS |
Material | 100% polyester |
Fabric weight per m2 | 250 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | XS |