WÜRTH MODYF Image S3 FLEXITEC® ESD safety shoe
SHOES IMAGE FLX S3 ESD W10 BLACK 38
Art.-no. M418081138
EAN 4251792844983
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These innovative and robust safety shoes demonstrate impressive wear comfort, extensive protection and a casual look.
- Breathable suede, fabric inserts
- Fabric lining
- Steel protective toe caps, steel anti-perforation protection
- Non-slip SRC PU outsole, standard width 10.5
- FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
- Approx. 580 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 38 |
Shoe size EU | 38 |
Material of shoes upper | Suede with textile insert |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, DGUV 112-191 |
Foot width | 10 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 5 |
Shoe size US | 6 |