Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF SECOSOL COMPLETE+ insoles

INSOLES SECOSOL COMPLETE+ HIGH 40

Art.-no. M437651040

EAN 4255786569463

Price for selected packaging unit
WÜRTH MODYF SECOSOL COMPLETE+ insoles

Art.-no. M437651040

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The semi-orthopaedic insoles are available in three designs; each design is very comfortable and is also suitable for ESD shoes
  • Very comfortable to wear

  • 2 mm EVA material laminated with conductive textile cover

  • Suitable for ESD safety shoes

  • Certified according to German standard DGUV 112-191 and Austrian standard Ö-Norm Z 1259
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Size

40

Form of longitudinal arch support of a sole

High

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information