WÜRTH MODYF Stretch Evolution women's softshell jacket
SOFTSHELL STRETCH EVOLUTION W PETROL L
Art.-no. M441408002
EAN 4251792867166
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This ladies’ technical softshell jacket is suitable for almost all activities, comfortable, breathable and with optimal moisture wicking
- 4-way stretch fabric, quick-drying
- 3 outer pockets, 2 inner pockets
- Reflective inserts, water-repellent
Product information
Datasheets(X)
Colour | Petrol |
Size | L |
Size FR/ES/PT/BE | L |
Material | 52% polyamide, 40% polyester, 8% elastane |
Fabric weight per m2 | 214 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |