WÜRTH MODYF Triton S3 low-cut safety shoe
SHOES TRITON S3 BLACK/LIME 42
Art.-no. M418188042
EAN 4251926375239
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sporty, ultra-comfortable S3 safety shoes, made in Europe. The sole tread ensures optimal support. The penetration-resistant midsole is made of 100 % recycled PET.
- Water-repellent fabric, abrasion protection in the toe area
- Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass toe cap, MODYFLEX penetration-resistant midsole made of 100 % recycled PET
- Rubber outer sole SRC HI CI HRO, width 11
- DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe
Product information
Datasheets(X)
Colour | Black, Lime green |
Size | 42 |
Shoe size EU | 42 |
Material of shoes upper | Water repellent textile |
Safety category | S3 |
Standards | EN 20345, SRC , FO , CI , HI , HRO , DGUV 112-191 |
Other standard | SRC, FO, CI, HI, HRO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 8 |
Shoe size US | 8.5 |