Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF URBAN overshirt

OVERSHIRT URBAN BLACK/RED S

Art.-no. M401552000

EAN 4255722932696

Price for selected packaging unit
WÜRTH MODYF URBAN overshirt

Art.-no. M401552000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Loose-cut overshirt in Urban style with a checked pattern and patch chest pocket, highly durable due to the wool content
  • Checked overshirt in Urban design

  • One chest pocket

  • Extra-durable fabric due to wool content

  • Cuffs with button fastening
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red, Black

Size

S

Material

61% Polyester, 30% woll, 9% viscose

Fabric weight per m2

380 g

Washable at

30°C

Care instruction

Do not bleach, Do not tumble dry, Ironing with low temperature. Max 110º C, Do not dry clean

Size FR/ES/PT/BE

S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information