WÜRTH MODYF Ultra X OBE occupational shoe
OB ULTRA X BLACK/LIME 36
Art.-no. M427032036
EAN 4251926375444
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Work shoe for dry environments in a trail-running look with OBE certification
- Abrasion-resistant ripstop fabric upper, abrasion-resistant toe area
- Textile lining with ventilation holes
- VIBRAM rubber outer sole SRB, width 11
- Made in Europe, metal-free, safety class OBE
Product information
Datasheets(X)
Colour | Black, Lime green |
Size | 36 |
Material of shoes upper | Textile |
Safety category | OB |
Standards | SRB |
Other standard | SRB |
Foot width | 11 (standard width safety shoes) |
Shoe size EU | 36 |
Shoe size UK | 3.5 |
Shoe size US | 4.5 |