WÜRTH MODYF sporty underwear, long pants
UW LONG PANTS SPORTIVE BLK/LIME XXL/3XL
Art.-no. M452069005
EAN 4255786473616
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The lightweight, elasticated and durable thermal underwear long pants are made of predominantly recycled materials and offer optimal insulation and a seamless, comfortable feel
- Seamless technology for greater comfort
- The fabric protects against the cold
- Moisture-regulating areas reduce the feeling of wet and cold
- Extra-thin zones improve heat dissipation
- Comfortable, non-slip waistband for a perfect fit
Product information
Datasheets(X)
Colour | Black, Green |
Size | XXL-3XL |
Material | 57% polyester (recycled), 37% polyamide, 6% elastane |
Fabric weight per m2 | 183 g |
Washable at | 40°C - gentle wash |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | XXL/3XL |