Ear plugs uvex com4-fit
EARPLG-UVEX-COM4-FIT-2112004
Art.-no. 1931021818
EAN 4056807299303
Register now and access more than 125,000 products
Due to the compact and ergonomically pre-shaped design of the uvex com4-fit, users with smaller ear canals will also find these ear plugs comfortable to wear. The uvex com4-fit features a closed surface that prevents foreign bodies entering the plug. The soft foam provides a high level of comfort, even when worn for extended periods.
- Patented X-Grip technology reduces the pressure in the ear canal and also makes removing the plug noticeably easier
Datasheets(X)
SNR attenuation value | 33 dB |
L attenuation value | 29 dB |
M attenuation value | 30 dB |
H attenuation value | 33 dB |
Number of ear plugs | 200 Pair |
Colour | Orange |
Standards | EN 352-2, EN 352 |