Welcome to Würth Slowakia For trade customers only

Washer DIN 433, nickel-plated brass, for cylinder head screw

DIN 433 brass nickel-plated
WSH-DIN433-BRS-(E2J)-D3,2

Art.-no. 040093

EAN 4048539045907

Price for selected packaging unit
Washer DIN 433, nickel-plated brass, for cylinder head screw

Art.-no. 040093

Price for selected packaging unit
Quantity
PU
x 5000 pcs
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
Application area

Preferably for cheese-head screws

Suitable for screw thread

M3

Internal diameter (d1)

3.2 mm

Outer diameter (d2)

6 mm

Thickness (h1)

0.5 mm

Standards

DIN 433

Material

Brass

Surface

Nickel plated

RoHS-compliant

Yes

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information