Welcome to Würth Slowakia For trade customers only

Washer ISO 7089 copper plain

WSH-ISO7089-CU-3

Art.-no. 515002003

EAN 4056807181936

Price for selected packaging unit
Washer ISO 7089 copper plain

Art.-no. 515002003

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3

Internal diameter (d1)

3.2 mm

Outer diameter (d2)

7 mm

Thickness (h1)

0.5 mm

Standards

ISO 7089

Material

Copper

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information