Washer
WSH-DIN7349-100HV-(A3C)-D21,0
Art.-no. 04970020
EAN 4038898365525
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7349, 100 HV steel, yellow zinc plated (A2C)
For screws with heavy clamping sleeves
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 44 mm |
Thickness (h1) | 8 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Suitable for | Screws with heavy duty clamping sleeves |
