Welcome to Würth Slowakia For trade customers only

Washer for cheese head screw

DIN 433 plain A4 stainless steel, 140 HV
WSH-DIN433-140HV-A4-D13,0

Art.-no. 041290712

EAN 4038898970156

Price for selected packaging unit
Washer for cheese head screw

Art.-no. 041290712

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 433 stainless steel, A4, 140 HV
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Preferably for cheese-head screws

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

20 mm

Thickness (h1)

2 mm

Standards

DIN 433

Material

Stainless steel A4

Vickers hardness, HV

140 HV

Surface

Plain

RoHS-compliant

Yes

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information