Welcome to Würth Slowakia For trade customers only

Washer for screw with heavy clamping sleeve DIN 7349, zinc plated 100 HV/200 HV steel, thick-layer passivation with sealing (ZSM)

DIN 7349 steel 200 HV zinc ptd. thick-layer pass.
WSH-DIN7349-200HV-(ZSM)-D3,2

Art.-no. 04975503

EAN 4059609387322

Price for selected packaging unit
Washer for screw with heavy clamping sleeve DIN 7349, zinc plated 100 HV/200 HV steel, thick-layer passivation with sealing (ZSM)

Art.-no. 04975503

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice200 HV to s less than/equal to 6 mm
100 HV s greater than 6 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3

Internal diameter (d1)

3.2 mm

Outer diameter (d2)

9 mm

Thickness (h1)

1.000 mm

Standards

DIN 7349

Material

Steel

Vickers hardness, HV

200 HV

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Suitable for

Screws with heavy duty clamping sleeves

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information