Washer shape L
NF E 25514, plain A2 stainless steel, shape L
WSH-NFE25514-A2-L-25X60X4
Art.-no.
462224
EAN 4061337548173
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NFE 25514, A2 stainless steel, shape L, plain
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M24 |
Form | L |
Internal diameter (d1) | 25 mm |
Outer diameter (d2) | 60 mm |
Thickness (h1) | 4 mm |
Standards | NF E 25514 |
Material | Stainless steel A2 |
Vickers hardness, HV | 150 HV |
Surface | Plain |
RoHS-compliant | Yes |