Washer shape LL
NF E 25514, plain A2 stainless steel, shape LL
WSH-NFE25514-(A2)-LL-13,0X40,0X2,5
Art.-no.
462312
EAN 4047376759817
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NFE 25514, A2 stainless steel, shape LL, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Form | LD |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 40 mm |
Thickness (h1) | 2.5 mm |
Standards | NF E 25514 |
Material | Stainless steel A2 |
Vickers hardness, HV | 150 HV |
Surface | Plain |
RoHS-compliant | Yes |