Washer shape M NFE 25513, zinc plated steel, type M
WSH-NFE25513-(A2K)-M-34X65X5
Art.-no. 461333
EAN 4038898893738
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M33 |
Form | M |
Internal diameter (d1) | 34 mm |
Outer diameter (d2) | 65 mm |
Thickness (h1) | 5 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
