Welcome to Würth Slowakia For trade customers only

Washer shape M

NF E 25513 steel zinc plated shape M
WSH-NFE25513-(A2K)-M-31X60X4

Art.-no. 461330
EAN 4050642684478

Price for selected packaging unit
Washer shape M

Art.-no. 461330

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

NFE 25513, galvanised steel, shape M
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M30

Form

M

Internal diameter (d1)

31 mm

Outer diameter (d2)

60 mm

Thickness (h1)

4 mm

Standards

NF E 25513

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information