Welcome to Würth Slowakia For trade customers only

Washer shape M

NF E 25513 steel zn ptd. thick-layer pass. Shape M
WSH-NFE25513-(ZN8/CN/T0)-M-17X32X3

Art.-no. 4617516
EAN 4059609390674

Price for selected packaging unit
Washer shape M

Art.-no. 4617516

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NFE 25513, steel, M-shape, zinc-plated thick-film passivated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Form

M

Internal diameter (d1)

17 mm

Outer diameter (d2)

32 mm

Thickness (h1)

3 mm

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information