Washer with large outside diameter DIN 9021, steel, plain
DIN 9021 steel plain
WSH-DIN9021-140HV-D3,7
Art.-no.
041735
EAN 4047376908437
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M3.5 |
Internal diameter (d1) | 3.7 mm |
Outer diameter (d2) | 11 mm |
Thickness (h1) | 0.8 mm |
Standards | DIN 9021 |
Material | Steel |
Surface | Plain |
Vickers hardness, HV | 140 HV |
Design | With large outside diameter |
RoHS-compliant | Yes |