Welcome to Würth Slowakia For trade customers only

Washer with round hole, mainly for wood construction DIN 440, steel, hot-dip galvanised (hdg)

DIN 440 steel hot dip galvanized shape R
WSH-WO-DIN440-R-(HDG)-15,5X50X4

Art.-no. 0459015

EAN 4045727392485

Price for selected packaging unit
Washer with round hole, mainly for wood construction DIN 440, steel, hot-dip galvanised (hdg)

Art.-no. 0459015
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
Application area

For wood connectors

Suitable for screw thread

M14

Internal diameter (d1)

15.5 mm

Outer diameter (d2)

50 mm

Thickness (h1)

4 mm

Material

Steel

Vickers hardness, HV

100 HV

Surface

Hot dip galvanized

RoHS-compliant

Yes

Form

R

DIN

440

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information