Welcome to Würth Slowakia For trade customers only

Water collection ring

WTRCOLLRG-CDT-D321MM

Art.-no. 5709116321

EAN 4065233135598

Price for selected packaging unit
Water collection ring

Art.-no. 5709116321

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal water collection ring for absorbing drilling mud during core drilling
  • Less cleaning work after drilling

  • Up to 100% drilling mud is suctioned through the water collection ring. This also enables clean overhead work

  • Includes rubber cap
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

363 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Assembly set For mounting the water collection rings on the drilling stand

ASMBYKIT-F.WTRCOLLRG

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Industrial wet and dry vacuum cleaner ISS 50-L AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS50-L-AUTOMATIC)

Universal, high-performance vacuum suitable for construction sites, with L certification and automatic filter cleaning
x 1 pcs
Core drill DS 180-P

CREDRL-EL-(DS180-P)

Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
x 1 pcs
Core drill DS 180-T

CREDRL-EL-(DS 180-T)

Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
x 1 pcs
Spare rubber cap

SPRERBRLIP-CDT-WTRCOLLRG-D181MM

x 1 pcs
Spare rubber cap

SPRERBRLIP-CDT-WTRCOLLRG-(D50-131MM)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information