Welcome to Würth Slowakia For trade customers only

Water pump pliers DIN ISO 8976

WTRPMPPLRS-L12IN-1 1/2IN

Art.-no. 071402 72

EAN 4011231707473

Price for selected packaging unit
Water pump pliers DIN ISO 8976

Art.-no. 071402 72

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Box joint, 7x adjustable
  • Red-painted, slip-resistant handle

  • Tempered chrome-vanadium steel

  • Inductively hardened teeth

  • Ground head

  • Self-clamping on pipes and nuts

  • No slippage on workpiece
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For pipes, nuts and flat workpieces

Length in inches (L)

12 in

Length (L)

300 mm

Min./max. grip range

10-42 mm

Length of gripping jaws (E)

41 mm

Width of clamping jaw (B)

19 mm

Jaws thickness (C)

9.5 mm

Material

Chrome-vanadium steel

ISO

8976

Material of handle

Chrome vanadium steel

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information