Welcome to Würth Slowakia For trade customers only

Wheel bearing tool kit XXL For large passenger cars to vans. 24 pieces

Wheel bearing tool kit complete 24 pcs
WHLBEARTL-SORT-XXL-F.BIG-CARS+TRNSPORTER

Art.-no. 1952003765
EAN 4062856842506

Price for selected packaging unit
Wheel bearing tool kit XXL For large passenger cars to vans. 24 pieces

Art.-no. 1952003765

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For removal and installation of large wheel bearings from diameter 85 mm as well as installation of the wheel hub directly on the vehicle or using a workshop press
  • Ideal as an extension for commercially available wheel bearing tool sets designed up to approx. diameter 85 mm

  • Large market and type coverage thanks to vast number of pressure pieces and sleeves

  • Damage-free installation due to special tool component design

  • Can be used with threaded spindle M20 or optionally with Würth hollow piston cylinder 17 t (long feed shaft required)


Scope of delivery:


  • 1x each of pressure sleeve with viewing window internal diameter 95 and 100 mm

  • 1x step tread for pressure sleeve diameter 95 and 100 mm

  • 1x each of centring sleeve diameter 44.5; 48.5; 49.5; 50.5; 53.5; 54.5 mm; 57.5 mm

  • 1x centring sleeve pressure piece for workshop press, diameter 43 mm

  • 1x each of pressure plate diameter 85.5; 87.5; 89.5; 91.5; 95.5; 97.5; 99 mm

  • 1x pressure plate pressure piece for workshop press, diameter 50 mm

  • 1x spindle M20, length 300 mm

  • 1x screw-down nut M20 with bearing, drive size 30

  • 1x screw-down nut M20 long without bearing, drive size 30

  • 1x drive unit with centring sleeve holder

  • 1x spindle grease
Notice
  • Installing the bearing = pressure on bearing outer race

  • Installing the hub = pressure on bearing inner race
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for wheel bearings and hubs, as well as universally with workshop press for silent bearings, bushings, sleeves etc.

Number of pieces

24 PCS

Product weight (per item)

12350.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hollow piston hydraulic cylinder, 17 tonnes universal

HYDRCYL-17-TO-STROKE-43MM-SCREW-COUPLING

x 1 pcs
Hollow piston hydraulic cylinder, aluminium 7 pieces

ALU-HYDRAULIC CYLINDER 17-TONS

Particularly lightweight design made of aluminium
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information