Wheel bearing tool set universal 20 pcs
Wheel bearing tool set universal 20 pcs
WHLBEARTL-SET-UNI-F-COMPT-STRG-HUB
Art.-no.
1952004391
EAN 4099618093197
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For the professional removal of compact bearing hub units
- The special half shells grip behind the wheel hub during removal and are supported by the wheel bearing housing
- Saves significant time
- No damage to the bearing
- Application directly on vehicle
- With reinforced pull and press sleeves and notches
- Includes M20 pulling spindle with nut and counter nut with thrust bearing
- The set contains tools for the removal of bearing units with dia. 62-92 mm, or for dia. 62, 66, 68, 72, 75, 78, 82, 85 mm/universal
- The tool set can be supplemented with the corresponding split bearing ring sets for installation
Notice
For use with large bearing units or heavily corroded bearings, we recommend the optional 17 t hydraulic components (steel cylinder, art. no.1952004090 or aluminium cylinder, art. no.1952004120).
Product information
Datasheets(X)
Application area
Application directly on vehicle.
Number of pieces | 20 PCS |
Product weight (per item) | 13000.000 g |