Welcome to Würth Slowakia For trade customers only

Wing repair washer According to DIN 522, A4 stainless steel, plain

DIN 522 bare stainless steel A4
WSH-FEND-TOLDIN522-C-A4-4,3X12X1,0

Art.-no. 041293412
EAN 4045727374221

Price for selected packaging unit
Wing repair washer According to DIN 522, A4 stainless steel, plain

Art.-no. 041293412

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Suitable for screw thread

M4

Internal diameter (d1)

4.3 mm

Outer diameter (d2)

12 mm

Thickness (h1)

1 mm

Standards

DIN 522, WN 412

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information