Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve
WENDFER-CU-(J2N)-PINK-0,34X8
Art.-no. 0557100343
EAN 4056807919287
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
According to DIN 46228 Part 4
- Polypropylene insertion funnel
- Made in Germany
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application area
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
| Wire cross section | 0.34 mm² | 
| Colour | Rosy | 
| Length (l1) | 12 mm | 
| Sleeve length (l2) | 8 mm | 
| Sleeve inside diameter (d1) | 0.8 mm | 
| Sleeve-wall thickness (s1) | 0.15 mm | 
| Internal diameter of insertion funnel (d2) | 2 mm | 
| Insertion-funnel height | 4 mm | 
| Wall thickness of insertion funnel (s2) | 0.25 mm | 
| Max. temperature resistance | 110 °C | 
| Material | Copper | 
| Surface | Tin plated | 
| Halogen-free | Yes | 
 
