Woodruff key DIN 6888, steel plain
DIN 6888, steel C45K plain
WORUKEY-DIN6888-C45K-6,0X10,0
Art.-no. 0410000610
EAN 4038898368960
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Width (b1) | 6 mm |
Height (h1) | 10 mm |
Length (l1) | 24.49 mm |
Radius (r1) | 25 mm |
Material | Steel |
Surface | Plain |
DIN | 6888 |
Nominal diameter | 6 mm |
Product weight (per item) | 8.470 g |
