Welcome to Würth Slowakia For trade customers only

Zinc impact weight for type 164 Transits

Zinc clip-on wheel weight Transit type 164
BAW-TYPE164-25G

Art.-no. 083016425
EAN 4061975366528

Price for selected packaging unit
Zinc impact weight for type 164 Transits

Art.-no. 083016425

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Original Mercedes-Benz part

For steel rims on French vehicles as well as for steel rims on light HGVs where rim material is very thick, such as Ford Transit pre-2013 and VW Crafter

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of balance weight

25 g

Material

Zinc

Length

43.1 mm

Width

9 mm

Height

12.2 mm

Product weight (per item)

24.550 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information