Zinc impact weight for type 164 Transits
Zinc clip-on wheel weight Transit type 164
BAW-TYPE164-60G
Art.-no.
083016460
EAN 4061975367068
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Original Mercedes-Benz part
For steel rims on French vehicles as well as for steel rims on light HGVs where rim material is very thick, such as Ford Transit pre-2013 and VW Crafter
Product information
Datasheets(X)
Weight of balance weight | 60 g |
Material | Zinc |
Length | 107.6 mm |
Width | 9 mm |
Height | 12.2 mm |
Product weight (per item) | 59.180 g |