Welcome to Würth Slowakia For trade customers only

nanoProtect EU+ HSCo 90° T=4 hexagon countersink for drill/drivers and tangential impact drivers

Countersink EU+ HSCo 90° 4 flt NANOPROTECT hex
CNTSNK-CONI-HSCO-NANOPROTECT-HEX-D31,0MM

Art.-no. 0694299310

EAN 4099618843907

Price for selected packaging unit
nanoProtect EU+ HSCo 90° T=4 hexagon countersink for drill/drivers and tangential impact drivers

Art.-no. 0694299310

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Innovative all-rounder with four unequal cutting edges and coating in short version for almost all materials

Maximum comfort due to innovative cutting edge geometries


  • Four cutting edges (instead of the conventional three cutting edges) distribute the forces over more edges and allow for smoother and more precise countersinking with less effort and a longer service life

  • Patent-pending combination of straight and spiral cutting edges ensures fewer breakouts, better centring and chip removal (due to the straight cutting edges) as well as significantly less effort and a longer service life (due to the spiral cutting edges)


Maximum service life due to nanoProtect coating


  • Significantly longer service life than conventional countersinks with coating


Maximum precision due to extremely unequal pitch (EU+)


  • Optimal surface quality: precise, round, chatter-free countersinking

  • Maximum smoothness


Maximum flexibility in use


  • Can be used universally with almost all materials

  • Can be used in tangential impact drivers as well as conventionally in drill/drivers or with box column and pillar drills


Short version


  • High stability and attractive price


1/4 inch hexagon bit shank, type E


  • Secure hold and optimal power transmission in the drill chuck

  • Extremely fast tool change in tangential impact drivers


Available exclusively from WÜRTH



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • For use with 1/2 inch impact drivers, only use the adapter 0997148462. It is strongly advised against using any other adapter as this could cause countersink breakage.

  • When used with a tangential impact driver, countersinking in accordance with DIN 74-1 to allow countersunk head screws to sit flush with the component is only possible with countersink diameters of 6.3 to 12.4 mm. Although larger countersink diameters are perfectly suitable for deburring the drill hole, they are not able to countersink deep enough for countersunk head screws to sit flush in accordance with DIN 7991 when used with a tangential impact driver. Conventional use with a drill/driver is recommended for this application!

  • Cooling is strongly recommended for a much longer service life!
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for use in tangential impact drivers

  • Ideal for use in cordless drivers as well as on hand-held, box column and pillar drills

  • For universal use in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to 1,400 N/mm², as well as in cast iron, aluminium, plastic, non-ferrous metals, compact and hard wood, and soft and light wood.
Instructions
  • For the best countersinking result, low speeds are recommended - see cutting values overview in the product info

  • Particularly when used in tangential impact drivers, a low speed in first gear is essential to avoid the impact function and the resulting chatter marks

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal, Plastic, Aluminium

Quality

ZEBRA-Premium

Spot-facer diameter (d1)

31.0 mm

Shank diameter (d2)

1/4 in

Tip diameter (d3)

4.2 mm

Length (l1)

54 mm

Number of cutting edges (Z)

4 PCS

Cutting material

HSCo

Countersink angle

90 Degree

Surface

nanoProtect

Shank style

Hexagon bit holder, shape E, DIN3126

Service life (points system)

4 of 4 points

Countersinking speed (point system)

4 of 4 points

Countersinking quality (point system)

4 of 4 points

Versatility (points system)

4 of 4 points

Countersinking behaviour (point system)

4 of 4 points

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (>10% silicon), Aluminium casting alloys (<10% silicon), Magnesium alloys, Copper, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Plastics, aramide-fibre reinforced, Plastics, glass/carbon-fibre-reinforced

Assignment of countersink to screw standards
Countersink nominal diameter d1 for countersunk head screws for countersunk head screws
DIN EN ISO 10642
(formerly DIN 7991)
DIN EN ISO 2009, 2010, 7046, 7047
(formerly DIN 963, 964, 965, 966)
6.3 mm M3 M3
8.3 mm M4 -
10.4 mm M5 M4, M5
12.4 mm M6 M6
16.5 mm M8 M8
20.5 mm - M10
25.0 mm M10, M12 M12
31.0 mm M16 -
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS18 SUBCOMPT)-2X2AH

Very compact and powerful cordless drill/driver with M-CLICK quick-change system for light and medium-duty screwdriving and drilling tasks
x 1 pcs
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE

IMPWRNCH-CORDL-(ASS18-1/2IN COMP)-BOX

Compact and powerful cordless impact wrench with adjustable power settings and high breakaway torque for versatile applications
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information