1/2 inch socket wrench, inch, hex., long with ball-securing groove
SKTWRNCH-1/2IN-LNG-HEX-WS5/8
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Suitable for manual use in DIN 3120 reversible ratchets
Product information
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Tip type | For outer hexagon |
Width across flats | 5/8 inch |
Length (L1) | 77 mm |
Socket wrench external diameter (D1) | 22.9 mm |
Socket wrench external diameter 2 (D2) | 22.9 mm |
Socket wrench depth (t) | 30 mm |
Material | Steel |
Surface | Chrome plated |
