Burr heads with 1/4" hexagon shank
CNTSNK-CURLYHD-S1/4IN-D13MM
Art.-no. 065017113
EAN 4049557602752
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for universal holder
- Perfect addition to our twist wood drill bits above
Product information
Datasheets(X)
Spot-facer diameter | 13 mm |
Length | 45 mm |
Shank diameter | 1/4 in |
Shank style | Hexagon |
Countersink angle | 90 Degree |
Material | Tool steel |
Surface | Plain |
Quality | Würth-Standard |
Material to be processed | Softwood, Hardwood, Plastic |
Min./max. rotation speed | 500-2000 rpm |