Castellated nut, low profile with fine thread DIN 937, steel, 17H/22H, plain
NUT-CASTLE-DIN937-17H-WS36-M24X1,5
Art.-no. 03456 241
EAN 4045727117408
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M24 x 1.5 |
Height (h1) | 15 mm |
External drive (s1) | WS36 |
Material | Steel |
Surface | Plain |
Hardness category | 17H |
DIN | 937 |
Width across corners (e) | 39.55 mm |
Ward of key bit (m1) | 9.1 mm |
Design | With crown |
Form | Low |
RoHS-compliant | Yes |
