Welcome to Würth Slowakia For trade customers only

Countersunk screw with hexalobular head ISO 14581, steel 08.8, zinc flake, silver (ZFSHL)

ISO 14581 steel 08.8, zinc-flake
SCR-CS-ISO14581-08.8-(ZFSHL)-M10X20

Art.-no. 402341020

EAN 4057709509514

Price for selected packaging unit
Countersunk screw with hexalobular head ISO 14581, steel 08.8, zinc flake, silver (ZFSHL)

Art.-no. 402341020

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFSHL is as follows:


  • Diameter ≥ M6 – 480h*

  • Diameter ≥ M10 – 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles

    Notice
    • Head dimensions in ISO 14581 countersunk screws are gauged in accordance with ISO 7721

    • Some screws with short dimensions are threaded up to the head, see ISO 14581

    • Countersinks for screw heads in accordance with ISO 14581 must comply with ISO 15065
    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter (d1)

    M10

    Length (l1)

    20 mm

    Head diameter (dk )

    18.30 mm

    Head height (k1)

    5 mm

    Standards

    ISO 14581

    Material

    Steel

    Property class

    08.8

    Surface

    Flake zinc silver

    RoHS-compliant

    Yes

    Corrosion protection period

    720 h

    Head type

    Countersunk head

    Drive type

    Internal hexalobular

    Internal drive

    TX50

    Thread type

    Metric thread

    Pitch

    1.5 mm

    Thread form

    Standard metric thread

    Thread design

    Full thread

    Product class

    A

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information