Domed collar nut, wheel fastening
DIN 74361 steel 10 zinc flake (ZFSHR) shape A
NUT-FL-DIN74361-A-10-WS17-ZFSHR-M12X1,5
Register now and access more than 125,000 products
Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.
The corrosion resistance of ZFSHR is as follows:
- Diameter ≥ M6 - 480h*
- Diameter ≥ M10 - 720h*
- * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.
The designation ZFSHR refers to the following corrosion coating:
- Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.
- Adjusted friction coefficient range from 0.12μ – 0.18μ due to top coat with integrated lubricating particles
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (h1) | 18 mm |
Collar diameter (dc) | 23 mm |
External drive (s1) | WS17 |
Material | Steel |
Property class | 10 |
Surface | Flake zinc silver |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Width across corners (e) | 18.9 mm |
Nominal diameter | 12 mm |