Heavy-duty clamping pin
Heavy-duty clamping pin type SG plain spring steel
HDUTCLMPPIN-SPGST-(TYPE SG)-8X20
Art.-no.
46348 20
EAN 4050382326034
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring steel, plain, type SG
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Spring steel |
Other standard | Company standard |
Surface | Plain |
RoHS-compliant | Yes |
Type description | SG |
Nominal diameter (d1) | 8 mm |
Internal diameter (d2) | 5.4 mm |
Length (l1) | 20 mm |
Thickness (s1) | 1.5 mm |
Outer diameter before installation (d1) | 8.2 mm |