Hexagon nut, flat profile with fine thread DIN 936, steel, zinc-plated, blue passivated (A2K)
NUT-HEX-DIN936-17H-WS65-(A2K)-M42X1,5
Art.-no. 031942 15
EAN 4045727823927
Register now and access more than 125,000 products
DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M42 x 1.5 |
Height (m1) | 16 mm |
External drive (s1) | WS65 |
Standards | DIN 936 |
Material | Steel |
Hardness category | 17H |
Surface | Zinc plated |
RoHS-compliant | Yes |
