Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut, tapered thread DIN 906, steel, plain

DIN 906 steel plain
PLG-THR-DIN906-HS4-M8X1

Art.-no. 0241750801

EAN 4038898624929

Price for selected packaging unit
Hexagon socket screw-in nut, tapered thread DIN 906, steel, plain

Art.-no. 0241750801

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M8 x 1

Length (l1)

8 mm

Standards

DIN 906

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Hexagon socket

Internal drive (s1)

HS4

Thread type

Metric thread

Pitch

1 mm

Thread form

Taper thread

Thread design

Full thread

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information