Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with thread up to the head ISO 4017, 8.8 steel with zinc-flake coating, Dacromet 320

ISO 4017 steel 8.8, zinc flake, Dacromet 320
SCR-HEX-ISO4017-8.8-WS13-(DC3A)-M8X16

Art.-no. 413028 16

EAN 4047376483590

Price for selected packaging unit
Hexagonal bolt with thread up to the head ISO 4017, 8.8 steel with zinc-flake coating, Dacromet 320

Art.-no. 413028 16

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

16 mm

Head height (k1)

5.3 mm

External drive (s1)

WS13

Standards

ISO 4017

Material

Steel

Property class

8.8

Surface

Flake zinc silver

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information