Welcome to Würth Slowakia For trade customers only

Interior trim clip with half-round head suitable for oval holes

INTRMCLIP-VW/AUDI-TRANSPARENT

Art.-no. 0501101308

EAN 4047376893948

Price for selected packaging unit
Interior trim clip with half-round head suitable for oval holes

Art.-no. 0501101308

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening trims to carrier components
  • Pre-mount on the trim and then insert into a corresponding hole on the base component.

  • Tolerance compensation is possible.

  • The trim can be removed.

  • Can also be used as a seal.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening trims to carrier components.

Min./max. drill hole diameter

7.9-7.9 mm

Min./max. attachment thickness

0.6-1 mm

Head diameter (A)

13.5 mm

Length below head (B)

16.4 mm

Core diameter (C)

6 mm

Grip range head (D)

2.8 mm

Colour

White

Material

PA 66 - Polyamide

Suitable for vehicle manufacturer

Universal

Corresponds to original spare part number

171867299B

Installation location

Bodywork

Type of vehicle

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information