Machine tap Speedtap 4.0-Ultra Hard Steel 63 HRC, straight grooved For metric ISO thread DIN 13
MATAP-ST4.0-SC-HS-TICN-M14
Art.-no. 5443710809
EAN 4062856188703
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 4655 |
Thread type | Metric thread |
Material to be processed | Hard and tough material |
Hole type | Clearance/blind hole ≤ 1.5xD |
Thread type x nominal diameter | M14 |
Pitch | 2 mm |
Length (l1) | 88 mm |
Thread length (l2) | 30 mm |
Shank diameter (d2) | 11 mm |
Size of square (a) | 9 mm |
Core hole diameter | 12.1 mm |
Number of teeth | 6 PCS |
Cutting material | SC |
Surface | TiCN |
Form | C |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2X (6HX) |
Tolerance of shank diameter | h9 |
Coolant supply | External |
Material of sub-group | Hardox, Steels > 45 HRC |
| Cutting values for Speedtap 4.0 thread tools | ||||||||||
| For M3-M5 | ||||||||||
| Material designation | Tensile strength | vc | M3 | M3.5 | M4 | M5 | ||||
| n | f | n | f | n | f | n | f | |||
| Steels | 42-54 HRC | 2,5 | 265 | 0,5 | 227 | 0,6 | 199 | 0,7 | 159 | 0,8 |
| Steels | 55-59 HRC | 2 | 212 | 0,5 | 182 | 0,6 | 159 | 0,7 | 127 | 0,8 |
| Steels | 60-63 HRC | 1,8 | 191 | 0,5 | 164 | 0,6 | 143 | 0,7 | 115 | 0,8 |
| Key | |
| vc = cutting speed [m/min] | ![]() |
| f = feed [mm/r] | |
| n = rotation speed [rpm] | |
| The suggested cutting values are reference values and must be adapted to the respective conditions. | |
| Cutting values for Speedtap 4.0 thread tools | ||||||||
| For M6-M12 | ||||||||
| Material designation | Tensile strength | vc | M6 | M8 | M10 | |||
| n | f | n | f | n | f | |||
| Steels | 42-54 HRC | 2,5 | 57 | 2,0 | 50 | 2,0 | 40 | 2,5 |
| Steels | 55-59 HRC | 2,0 | 45 | 2,0 | 40 | 2,0 | 32 | 2,5 |
| Steels | 60-63 HRC | 1,8 | 41 | 2,0 | 36 | 2,0 | 29 | 2,5 |
| Cutting values for Speedtap 4.0 thread tools | ||||||||||
| For M6-M12 | ||||||||||
| Material designation | Tensile strength | vc | M6 | M8 | M10 | M12 | ||||
| n | f | n | f | n | f | n | f | |||
| Steels | 42-54 HRC | 2,5 | 133 | 1 | 99 | 1,25 | 80 | 1,5 | 66 | 1,75 |
| Steels | 55-59 HRC | 2 | 106 | 1 | 80 | 1,25 | 64 | 1,5 | 53 | 1,75 |
| Steels | 60-63 HRC | 1,8 | 95 | 1 | 72 | 1,25 | 57 | 1,5 | 48 | 1,75 |

