Mechanical manual crimping pliers
Manual crimping pliers hexagonal crimping
CRMPPLRS-(HEX-CRMP)-WK05D-(6-50SMM)
Art.-no. 096705 1
EAN 4049557508696
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Hexagon crimping
- Rotating crimping inserts
- Strength-saving drive
- Accurate identification of crimping insert sizes
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application area
For copper wire
| Type | WK 05 D | 
| Suitable for | Compression cable lugs and connecting sleeves DIN 46235 | 
| Pressing width | 5 mm | 
| Min./max. pressing area | 6-50 mm² | 
| Length | 400 mm | 
| Product weight (per item) | 1350.000 g | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!