Welcome to Würth Slowakia For trade customers only

Plate screw DIN 15237, steel 4.6, zinc-plated, blue passivated (A2K)

SCR-DIN15237-4.6-NUT-WS17-(A2K)-M10X30

Art.-no. 5103001030

EAN 4061337581248

Price for selected packaging unit
Plate screw DIN 15237, steel 4.6, zinc-plated, blue passivated (A2K)

Art.-no. 5103001030

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

30 mm

Head diameter (dk)

35 mm

Standards

DIN 15237

Material

Steel

Property class

4.6

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Disc head

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Partial thread

Area of application

For continuous conveyor

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information