Welcome to Würth Slowakia For trade customers only
Multifunctional stripper

For detailed information, other images and documents, please select individual articles from the following table.

Multifunctional stripper

Cable Stripping Pliers.

See product details

Available in 1 version

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

For stripping.


  • Simple wire stripping from 0.5 to 6.0 mm² (20-10 AWG).

  • Using a special scanning system, the tool automatically adjusts to the diameter of the driver.

  • Insulation on the conductor is removed at a length of 5 mm (the insulation remains on the conductor). This is sufficient to correctly pinch the loose ends of the driver wire - no splintering of the driver's end.


To press the pushers.


  • Two-sided casting capability: 0.5 to 2.5 mm² (20-13 AWG) and 4.0 to 6.0 mm² (12-10 AWG).

  • Integrated, easily accessible side wire cutter up to 6.0 mm² (10 AWG), solid conductors up to 4.0 mm² (12 AWG).