Spherical washer for conical socket DIN 6319, zinc plated steel
DIN 6319 steel zinc plated shape C
WSH-SPHR-DIN6319-C-(A2K)-D17,0
Art.-no. 04369017
EAN 4045727658598
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6319 |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Form | C |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 5.3 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
