Stud with threaded end ≈ 1 d DIN 938, blue passivated zinc plated 8.8 steel (A2K)
STUD-DIN938-8.8-(A2K)-M42X660
Art.-no. 0258442660
EAN 4048539593279
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M42 |
Length (l1) | 660 mm |
Thread length (metric thread) (l2) | 109 mm |
Thread length 2 (metric thread) (l3) | 42 mm |
Standards | DIN 938 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 4.5 mm |
Thread form | Standard metric thread |
Shank diameter | 42 mm |
Product class | A |
