Taper-grooved dowel pin DIN 1472, A1 stainless steel, plain
DIN 1472 stainless steel A2 plain
PIN-TAPGRVD-DIN1472-A1-3X10
Art.-no. 026723 10
EAN 4050382707987
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 10 mm |
Chamfer length (c1) | 0.4 mm |
Standards | DIN 1472 |
Material | Stainless steel A1 |
Tolerance class | h9 |
Surface | Plain |
RoHS-compliant | Yes |
