Welcome to Würth Slowakia For trade customers only

Threaded mandrel with chuck

THRMNDRL-(F.09171)-NOZ-M4

Art.-no. 09179484

EAN 4038898874461

Price for selected packaging unit
Threaded mandrel with chuck

Art.-no. 09179484

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for rivet nut pliers 0917 1

Notice

Conduct your own tests before using non-Würth rivet nuts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For rivet nuts

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter

M4

Nominal diameter

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information